Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
Alarm system Kidde
References
kidde:
KF20R
rubix:
234A7645
manufacturer :
KF20R
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
Firex Optical Mains Smoke Alarm R/C (Dia)127 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.69
excl. VAT
/
Each
£
87.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
CHALLENGER SECURITY PRODUCTS AU1000WBX EXTERNAL GRADE 2 SOU
ESP - ELITE SECURITY PRODUCTS MAG4P 4 ZONE POLYCARB CASED CONVENTION (
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
FIRESAFE FIRE SAFETY EQUIPMENT FCP5 MANUAL CALL POINT SURFACE RED - 47
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
KIDDE 2SFW SLICK OPTICAL MAINS ALARM BATTERY BACKUP (DIA)135 MM X (D)6
FIRESAFE FIRE SAFETY EQUIPMENT FMD5 24V DC FLOOR MOUNT DOOR HOLD - 500