Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
Other Detection
References
challenger:
AC02
rubix:
234A8945
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
Flush 5 Terminal Contact (H)36 mm x (W)22 mm x (D)13.5 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
ESP - ELITE SECURITY PRODUCTS DR916-24 24VDC CONVENTIONAL FIRE ALARM D
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
KIDDE 2SFW SLICK OPTICAL MAINS ALARM BATTERY BACKUP (DIA)135 MM X (D)6
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE
CHALLENGER SECURITY PRODUCTS AAPSU1S BOXED SWITCH MODE PSU
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
FIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/W