Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
AlarmSense 2-wire detection and alarm system
References
apollo fire detectors:
FACP
rubix:
234A7709
Technical sheet / Technical file
Product details
Technical specifications
Product details : APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
Alarmsense Manual Call Point (H)87 mm x (W)87 mm x (D)52 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.16
excl. VAT
/
Each
£
33.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
TAMLITE FIRE CALL POINT FSUBG
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
AICO EI208WRF RADIOLINK CARBON MONOXIDE (CO) ALARM. LI (L)120 MM X (W)
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA
APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
CHALLENGER SECURITY PRODUCTS SL0123 45-360 WALL/CEILING MOUNT SENSOR W
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)