Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
Alarm Kits
References
challenger:
AP11RKP
rubix:
234A8943
Product details
Technical specifications
Product details : CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
Challenger Force10 LED Remote Keypad (H)90 mm x (W)130 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.50
excl. VAT
/
Each
£
71.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
FIRESAFE FIRE SAFETY EQUIPMENT FS2DB GENERATION 2 DIODE BASE
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
CHALLENGER SL180BN PIR 180 DEGREE BLACK
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL
ESP - ELITE SECURITY PRODUCTS MAG4P 4 ZONE POLYCARB CASED CONVENTION (
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
STEINEL GROUP 034696 MOTION DETECTOR IS 2180 ECO WHITE (H)120 MM X (W)
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA