• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTH

TIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTH


Thermostat Timeguard

References
timeguard:NTT03
rubix:203A9320
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTH


24HR / 7DAy Compact Electronic Immersion

Technical specifications


Attributes
No attributes to display for this product
£ 79.12 excl. VAT
/ Each
£ 94.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIME GUARD FST24 24HR FUSED SPUR TIMESWITCH (H)85 MM X (W)85 MM X (D)3TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMERTIME GUARD TS800N 24HR COMPACT CONTROLLER (H)73 MM X (W)73 (TIMEGUARD FST77 DIGITAL TIME SWITCHTIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (DSCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM XTIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MMTIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVETIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MMTIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCHTIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM XTIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MMTIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCH

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories