Timeguard
Filter Options
Categories
lighting (7)
electrics (4)
1Brand
timeguard
(11)
11 Product(s) with 11 variant(s):
TIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230V
- timeguard:RCD08MPVN
- rubix:217A5798
- In stock: Next day delivery
- Type:double gang switched socket
£ 66.33 excl. VAT
/ Each
TIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSOR
- timeguard:SLW360N
- rubix:211A2772
- In stock: Next day delivery
- Type:pir presence detector
£ 40.49 excl. VAT
/ Each
TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
- timeguard:SLFM360N
- rubix:217A3805
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 39.92 excl. VAT
/ Each
TIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKET
- timeguard:RCD06WPVN
- rubix:221A4329
- Delivery usually within ( 3 ) days
- Type:double gang switched socket
£ 51.84 excl. VAT
/ Each
TIME GUARD RCD10WPVN VALIANCEPLUS RCD WHITE FUSED CONNECTION (H)85 MM
- timeguard:RCD10WPVN
- rubix:234A8551
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:13 A
£ 45.99 excl. VAT
/ Each
TIME GUARD PDWM1500 120 DEG WALL MOUNT PIR PRESENCE DETECTOR (H)86 MM
- timeguard:PDWM1500
- rubix:234A8537
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 86.01 excl. VAT
/ Each
TIME GUARD PDFM361 PIR PRESENCE DETECTOR 2000W (FLUSH MOUNT) (DIA)80 M
- timeguard:PDFM361
- rubix:234A8534
- Delivery usually within ( 3 ) days
- Type:pir presence detector
TIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MM
- timeguard:PDFM362
- rubix:234A8535
- Delivery usually within ( 3 ) days
- Type:pir presence detector
TIME GUARD RCD05WAVN VALIANCEPLUS RCD TWIN WHITE SOCKET - ACTIVE (H)88
- timeguard:RCD05WAVN
- rubix:234A8552
- Delivery usually within ( 3 ) days
- Type:double gang switched socket
£ 48.86 excl. VAT
/ Each
TIME GUARD PDRS1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (DIA)86 MM
- timeguard:PDRS1500
- rubix:234A8536
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 79.01 excl. VAT
/ Each
TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM X
- timeguard:PDSM1500
- rubix:234A8539
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 85.98 excl. VAT
/ Each











