• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMER

TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMER


Thermostat Timeguard

References
timeguard:NTT08
rubix:234A8545
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMER


7DAy Slimline Electronic Immersion Time

Technical specifications


Attributes
No attributes to display for this product
£ 93.24 excl. VAT
/ Each
£ 111.89 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (DTIMEGUARD FST77 DIGITAL TIME SWITCHTIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSIONTIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTHTIME GUARD TS800N 24HR COMPACT CONTROLLER (H)73 MM X (W)73 (TIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32TIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVETIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MMTIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MMTIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM XTIME GUARD FST24 24HR FUSED SPUR TIMESWITCH (H)85 MM X (W)85 MM X (D)3TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCHTIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSESCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM X

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories