Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MM
TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MM
Thermostat Timeguard
References
timeguard:
IS4N-63
rubix:
234A8532
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MM
63 Amp 4 Pole (H)175 mm x (W)111 mm x (D)135 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.13
excl. VAT
/
Each
£
69.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVE
TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMER
TIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (D
TIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32
SCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM X
TIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16A
TIMEGUARD FST77 DIGITAL TIME SWITCH
TIME GUARD TS800N 24HR COMPACT CONTROLLER (H)73 MM X (W)73 (
TIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM X
TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION
TIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTH
TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCH
TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE
TIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCH
TIME GUARD IS4N-32 32 AMP 4 POLE (H)125 MM X (W)98 MM X (D)120 MM