Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Household accessories
Thermostat
TIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MM
TIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MM
Thermostat Timeguard
References
timeguard:
IS4N-20
rubix:
234A8530
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIME GUARD IS4N-20 20 AMP 4 POLE (H)100 MM X (W)82 MM X (D)98 MM
20 Amp 4 Pole (H)100 mm x (W)82 mm x (D)98 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.71
excl. VAT
/
Each
£
35.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIME GUARD WXT68IL20 IN-LINE IP68 CONNECTOR - 20A (L)124 MM X (DIA)32
TIMEGUARD RCD07MAVN MC 2G SW SKT ACTIVE
TIMEGUARD WXT68IL16 IN-LINE IP68 CONNECTOR 16A
TIME GUARD IS4N-63 63 AMP 4 POLE (H)175 MM X (W)111 MM X (D)135 MM
TIME GUARD NTT07 7DAY SLIMLINE GENERAL PURPOSE / IMMERSION
TIMEGUARD NTT03 24 HOUR 7 DAYS ELECTRONIC TIMESWICTH
TIME GUARD NTT08 7DAY SLIMLINE ELECTRONIC IMMERSION TIMER
TIME GUARD NTT05 24HR SLIMLINE SEGMENT GENERAL PURPOSE
TIME GUARD TG24 24HR COMPACT SEGMENT CONTROLLER (H)75 MM X (W)75
TIME GUARD NTT04 24HR / 7DAY COMPACT ELECTRONIC SWITCH
TIME GUARD NTT02 24HR COMPACT GENERAL PURPOSE TIMESWITCH
TIME GUARD TRT030N ELECTRONIC ROOM THERMOSTAT (H)86 MM X (W)88 MM X (D
TIME GUARD TS800N 24HR COMPACT CONTROLLER (H)73 MM X (W)73 (
TIME GUARD ELU56 24HR/7 DAY SINGLE CHANNEL RAIL/WALL MOUNT (H)104 MM X
SCHNEIDER ELECTRIC WN704R0S0902 THERMOSTAT SPARE (H)76 MM X (W)76 MM X