SPARTEX 734588 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100


Galvanized steel solid-strip collar - w1

References
spartex:734588
rubix:241A7595
ean:3660338012921
Plain band clamp in galvanized steel - W1 Clamping range mm 12-20
Technical specifications
TypePlain band
Clamping range12-20 mm
See all Specifications

Product details : SPARTEX 734588 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: galvanized steel strip. .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range12-20 mm
Width9 mm
MaterialW1 Steel
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
  • In stock: Next day delivery