Fixing - / Protection equipment
Filter Options
Categories
mountings (188)
hose -/ pipe protection (3)
Brand
addvent
(1)
beaverswood supply company
(1)
bott
(7)
draper
(1)
facom
(1)
festo
(5)
hellermanntyton
(1)
144 Product(s) with 191 variant(s):
MECALINE 880601 EXPRESS CLAMP DIAM 19 TO 21 MM
- mecaline:880601
- rubix:216A3307
- ean:3660338339639
- In stock: Next day delivery
- Type:clamp with claws
- Clamping diameter:21 mm
£ 1.00 excl. VAT
/ Each
PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE
- parker:RAP533.7X
- rubix:389A6850
- manufacturer :RAP533.7X
- In stock: Next day delivery
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 47.00 excl. VAT
/ 25 pieces
SPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP
- spartex:734628
- rubix:241A7611
- ean:3660338013119
- Usually arrives within 14 working days
- Type:plain band
- Clamping diameter:70 mm
£ 1.67 excl. VAT
/ Each
PARKER TMA/TMB1VERZX RAIL NUT M6X1 ZINC PLATED
- parker:TMA/TMB1VERZX
- rubix:395A8606
- manufacturer :TMA/TMB1VERZX
- Usually arrives within 14 working days
- Type:rail nut
- Material:steel, cr(vi)-free zinc plated
- Clamping range, minimum:6 mm
£ 33.50 excl. VAT
/ 50 pieces
PARKER TOP-PLATE-LIGHT-SER DPA3X
- parker:DPA3X
- rubix:156A5180
- manufacturer :DPA3X
- Usually arrives within 14 working days
- Type:cover plate
- Material:steel
- Clamping range, minimum:21.3 mm
£ 11.50 excl. VAT
/ 25 pieces
LEGRIS INSERT 0127 04 00
- parker:0127 04 00
- rubix:113A9265
- manufacturer :0127 04 00
- ean:0820099114842
- Usually arrives within 14 working days
- Type:tube support
- Model:127
- Max. service pressure:250 bar
£ 46.00 excl. VAT
/ 100 pieces
LEGRIS TUBE FERRULE 0127-06-00
- parker:0127 06 00
- rubix:113A9272
- manufacturer :0127 06 00
- ean:0820099115016
- Usually arrives within 14 working days
- Type:brass tube support
- Model:127
- Max. service pressure:20 bar
£ 52.00 excl. VAT
/ 100 pieces
PARKER EO-CLAMP-10-POLYPROP RAP110X
- parker:RAP110X
- rubix:156A5372
- manufacturer :RAP110X
- Usually arrives within 14 working days
- Type:clamp
- Material:polypropylene
- Clamping range, minimum:6 mm
£ 20.25 excl. VAT
/ 25 pieces
PARKER RAP325X POLYPROP CLAMP 25MM
- parker:RAP325X
- rubix:389A6830
- manufacturer :RAP325X
- Usually arrives within 14 working days
- Type:tube clamp
- Material:polypropylene
- Clamping range, minimum:4 mm
£ 32.00 excl. VAT
/ 25 pieces
PARKER DPC4X TOP PLATE HEAVY SERIES
- parker:DPC4X
- rubix:395A8586
- manufacturer :DPC4X
- Usually arrives within 14 working days
- Type:cover plate
- Material:steel
- Clamping range, minimum:6 mm
£ 37.90 excl. VAT
/ 10 pieces
PARKER RCP460.3X POLYPROP CLAMP 60.3MM
- parker:RCP460.3X
- rubix:389A6891
- manufacturer :RCP460.3X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:60.3 mm
£ 66.20 excl. VAT
/ 10 pieces
LEGRIS TUBE CUTTER 3000-71-11
- parker:3000 71 11
- rubix:208A0621
- manufacturer :3000 71 11
- ean:0820099199351
- Usually arrives within 14 working days
- Type:3000
£ 39.26 excl. VAT
/ Each
PARKER SSLA0X M6X30 HEX SCREW
- parker:SSLA0X
- rubix:389A6958
- manufacturer :SSLA0X
- Usually arrives within 14 working days
- Type:hexagon head screw
- Material:steel
- Clamping range, minimum:4 mm
£ 9.00 excl. VAT
/ 50 pieces
PARKER ISA0X HOLLOW HEX BOLT
- parker:ISA0X
- rubix:389A6805
- manufacturer :ISA0X
- Usually arrives within 14 working days
- Type:socket head screw
£ 11.00 excl. VAT
/ 50 pieces
PARKER ISA2X M6X25 HOLLOW HEX SCREW
- parker:ISA2X
- rubix:395A8597
- manufacturer :ISA2X
- Usually arrives within 14 working days
- Type:socket head screw
£ 12.50 excl. VAT
/ 50 pieces
PARKER ISA3X M6X30 HOLLOW HEX SCREW
- parker:ISA3X
- rubix:395A8598
- manufacturer :ISA3X
- Usually arrives within 14 working days
- Type:socket head screw
£ 12.50 excl. VAT
/ 50 pieces
PARKER ISA5X M6X50 HOLLOW HEX SCREW
- parker:ISA5X
- rubix:389A6960
- manufacturer :ISA5X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:101.8 mm
£ 13.50 excl. VAT
/ 50 pieces
PARKER DPA0X TOP PLATE LIGHT SERIES
- parker:DPA0X
- rubix:395A8575
- manufacturer :DPA0X
- Usually arrives within 14 working days
- Type:cover plate
£ 8.00 excl. VAT
/ 25 pieces
LEGRIS LEGRIS-0127-04-27 TUBE FERRULE
- parker:0127 04 27
- rubix:219A2185
- manufacturer :0127 04 27
- ean:0820099114934
- Usually arrives within 14 working days
- Type:brass tube support
- Model:127
- Max. service pressure:20 bar
£ 23.00 excl. VAT
/ 50 pieces
PARKER DPA5X TOP PLATE LIGHT SERIES
- parker:DPA5X
- rubix:395A8580
- manufacturer :DPA5X
- Usually arrives within 14 working days
- Type:cover plate
£ 14.00 excl. VAT
/ 25 pieces
PARKER DPB1X TOP PLATE TWIN CLAMP
- parker:DPB1X
- rubix:389A6959
- manufacturer :DPB1X
- Usually arrives within 14 working days
- Type:clamp
- Material:steel
- Clamping range, minimum:6 mm
£ 15.75 excl. VAT
/ 25 pieces
PARKER ASA0X M6X20 SCREW
- parker:ASA0X
- rubix:395A8570
- manufacturer :ASA0X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:14 mm
£ 32.50 excl. VAT
/ 50 pieces
PARKER ASA2X M6X25 STACKING SCREW
- parker:ASA2X
- rubix:395A8571
- manufacturer :ASA2X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:15 mm
£ 32.50 excl. VAT
/ 50 pieces
LEGRIS TUBE FERRULE 0127 08 00
- parker:0127 08 00
- rubix:113A9148
- manufacturer :0127 08 00
- ean:0820099115078
- Usually arrives within 14 working days
- Type:brass tube support
- Model:127
- Max. service pressure:20 bar
£ 67.00 excl. VAT
/ 100 pieces
24 items of 144


















