Filter Options
CATEGORIES
  • hose clamp (104)
  • pipe clamp & accessories (47)
  • accessory for fixing -/ protection equipment (19)
  • flange for hose / tube (18)
  • Brand
  • addvent
    (1)
  • beaverswood supply company
    (1)
  • bott
    (7)
  • facom
    (1)
  • festo
    (4)
  • hellermanntyton
    (1)
  • imi norgren
    (4)
  • 141 Product(s) with 188 variant(s):

    Relevance
    brand logobrand logo

    SPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP

    • spartex:734628
    • rubix:241A7611
    • ean:3660338013119
    • In stock: Next day delivery
    • Type:plain band
    • Clamping diameter:70 mm
    £ 1.67 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 880601 EXPRESS CLAMP DIAM 19 TO 21 MM

    • mecaline:880601
    • rubix:216A3307
    • ean:3660338339639
    • In stock: Next day delivery
    • Type:clamp with claws
    • Clamping diameter:21 mm
    £ 1.00 excl. VAT
    / Each
    brand logobrand logo

    PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE

    • parker:RAP533.7X
    • rubix:389A6850
    • manufacturer :RAP533.7X
    • In stock: Next day delivery
    • Type:clamp
    • Material:polypropylene
    • Clamping range, minimum:6 mm
    £ 47.00 excl. VAT
    / 25 pieces
    brand logobrand logo

    PARKER TMA/TMB1VERZX RAIL NUT M6X1 ZINC PLATED

    • parker:TMA/TMB1VERZX
    • rubix:395A8606
    • manufacturer :TMA/TMB1VERZX
    • Usually arrives within 14 working days
    • Type:rail nut
    • Material:steel, cr(vi)-free zinc plated
    • Clamping range, minimum:6 mm
    £ 33.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER TOP-PLATE-LIGHT-SER DPA3X

    • parker:DPA3X
    • rubix:156A5180
    • manufacturer :DPA3X
    • Usually arrives within 14 working days
    • Type:cover plate
    • Material:steel
    • Clamping range, minimum:21.3 mm
    £ 11.50 excl. VAT
    / 25 pieces
    brand logobrand logo

    LEGRIS INSERT 0127 04 00

    • parker:0127 04 00
    • rubix:113A9265
    • manufacturer :0127 04 00
    • ean:0820099114842
    • Usually arrives within 14 working days
    • Type:tube support
    • Model:127
    • Max. service pressure:250 bar
    £ 46.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS TUBE FERRULE 0127-06-00

    • parker:0127 06 00
    • rubix:113A9272
    • manufacturer :0127 06 00
    • ean:0820099115016
    • Usually arrives within 14 working days
    • Type:brass tube support
    • Model:127
    • Max. service pressure:20 bar
    £ 52.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    PARKER EO-CLAMP-10-POLYPROP RAP110X

    • parker:RAP110X
    • rubix:156A5372
    • manufacturer :RAP110X
    • Usually arrives within 14 working days
    • Type:clamp
    • Material:polypropylene
    • Clamping range, minimum:6 mm
    £ 20.25 excl. VAT
    / 25 pieces
    brand logobrand logo

    PARKER RAP325X POLYPROP CLAMP 25MM

    • parker:RAP325X
    • rubix:389A6830
    • manufacturer :RAP325X
    • Usually arrives within 14 working days
    • Type:tube clamp
    • Material:polypropylene
    • Clamping range, minimum:4 mm
    £ 32.00 excl. VAT
    / 25 pieces
    brand logobrand logo

    PARKER DPC4X TOP PLATE HEAVY SERIES

    • parker:DPC4X
    • rubix:395A8586
    • manufacturer :DPC4X
    • Usually arrives within 14 working days
    • Type:cover plate
    • Material:steel
    • Clamping range, minimum:6 mm
    £ 37.90 excl. VAT
    / 10 pieces
    brand logobrand logo

    PARKER RCP460.3X POLYPROP CLAMP 60.3MM

    • parker:RCP460.3X
    • rubix:389A6891
    • manufacturer :RCP460.3X
    • Usually arrives within 14 working days
    • Type:clamp
    • Clamping diameter:60.3 mm
    £ 66.20 excl. VAT
    / 10 pieces
    brand logobrand logo

    LEGRIS TUBE CUTTER 3000-71-11

    • parker:3000 71 11
    • rubix:208A0621
    • manufacturer :3000 71 11
    • ean:0820099199351
    • Usually arrives within 14 working days
    • Type:3000
    £ 39.26 excl. VAT
    / Each
    brand logobrand logo

    PARKER SSLA0X M6X30 HEX SCREW

    • parker:SSLA0X
    • rubix:389A6958
    • manufacturer :SSLA0X
    • Usually arrives within 14 working days
    • Type:hexagon head screw
    • Material:steel
    • Clamping range, minimum:4 mm
    £ 9.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER ISA0X HOLLOW HEX BOLT

    • parker:ISA0X
    • rubix:389A6805
    • manufacturer :ISA0X
    • Usually arrives within 14 working days
    • Type:socket head screw
    £ 11.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER ISA2X M6X25 HOLLOW HEX SCREW

    • parker:ISA2X
    • rubix:395A8597
    • manufacturer :ISA2X
    • Usually arrives within 14 working days
    • Type:socket head screw
    £ 12.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER ISA3X M6X30 HOLLOW HEX SCREW

    • parker:ISA3X
    • rubix:395A8598
    • manufacturer :ISA3X
    • Usually arrives within 14 working days
    • Type:socket head screw
    £ 12.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER ISA5X M6X50 HOLLOW HEX SCREW

    • parker:ISA5X
    • rubix:389A6960
    • manufacturer :ISA5X
    • Usually arrives within 14 working days
    • Type:clamp
    • Clamping diameter:101.8 mm
    £ 13.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER DPA0X TOP PLATE LIGHT SERIES

    • parker:DPA0X
    • rubix:395A8575
    • manufacturer :DPA0X
    • Usually arrives within 14 working days
    • Type:cover plate
    £ 8.00 excl. VAT
    / 25 pieces
    brand logobrand logo

    LEGRIS LEGRIS-0127-04-27 TUBE FERRULE

    • parker:0127 04 27
    • rubix:219A2185
    • manufacturer :0127 04 27
    • ean:0820099114934
    • Usually arrives within 14 working days
    • Type:brass tube support
    • Model:127
    • Max. service pressure:20 bar
    £ 23.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER DPA5X TOP PLATE LIGHT SERIES

    • parker:DPA5X
    • rubix:395A8580
    • manufacturer :DPA5X
    • Usually arrives within 14 working days
    • Type:cover plate
    £ 14.00 excl. VAT
    / 25 pieces
    brand logobrand logo

    PARKER DPB1X TOP PLATE TWIN CLAMP

    • parker:DPB1X
    • rubix:389A6959
    • manufacturer :DPB1X
    • Usually arrives within 14 working days
    • Type:clamp
    • Material:steel
    • Clamping range, minimum:6 mm
    £ 15.75 excl. VAT
    / 25 pieces
    brand logobrand logo

    PARKER ASA0X M6X20 SCREW

    • parker:ASA0X
    • rubix:395A8570
    • manufacturer :ASA0X
    • Usually arrives within 14 working days
    • Type:clamp
    • Clamping diameter:14 mm
    £ 32.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    PARKER ASA2X M6X25 STACKING SCREW

    • parker:ASA2X
    • rubix:395A8571
    • manufacturer :ASA2X
    • Usually arrives within 14 working days
    • Type:clamp
    • Clamping diameter:15 mm
    £ 32.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS TUBE FERRULE 0127 08 00

    • parker:0127 08 00
    • rubix:113A9148
    • manufacturer :0127 08 00
    • ean:0820099115078
    • Usually arrives within 14 working days
    • Type:brass tube support
    • Model:127
    • Max. service pressure:20 bar
    £ 67.00 excl. VAT
    / 100 pieces
    24 items of 141