Hose clamp
As a leading European supplier of industrial products, Rubix offers a wide assortment of products tailored for demanding professionals. Among these, the Hose Clamp plays a central role in various sectors such as automotive and plumbing. This essential component is often used to secure pipes, cables, and conduits, ensuring effective and durable fastening. The different models guarantee safety and efficiency in all your industrial machines and installations.
What is the Purpose of a Hose Clamp?A Hose Clamp is a simple yet highly important fastening device. It ensures the proper functioning of an industrial installation by keeping a pipe clamp, cable, or conduit in place.
Its primary function is to ensure the sealing of connections, even in the presence of water, pressure, or vibrations. Used on a car, motorcycle, or for piping networks, it limits the risks of leaks or technical failures. The Hose Clamp thus guarantees the stability of the circuit.
What Types of Hose Clamps Exist?There are several models of Hose Clamps to meet the requirements of all professionals. Depending on the conditions of use, each type corresponds to a better adaptation in the field.
- The worm drive collar is the most common, featuring a notched head that offers precise adjustment. It is ideal for installations requiring strong tightening.
- The spring collar is effective for compensating temperature variations.
- The ear model is distinguished by its compactness. It is perfect for installations with bends or requiring limited access.
- Nylon collars are highly valued in sensitive environments. Lightweight, resistant to corrosion and chemical agents, they are suitable for numerous applications. They can be found in electrical, industrial, or garden irrigation systems.
Some models are sold in bags, in sets, or in double versions for added support.
What Materials are Used for Hose Clamps?The choice of material depends on the targeted use and its environment.
- The steel collar is very robust and economical. It is recommended in environments with low exposure to corrosion.
- The stainless steel collar is designed to withstand aggressive environments. It can be used even with frequent contact with water, heat, or chemicals. It is the reference for demanding sectors such as food processing or chemistry.
- The nylon collar is lightweight, non-conductive, and resistant to UV. It is often used to bundle electrical harnesses or secure a chimney insert.
Hose Clamps are present in a multitude of industrial fields. In the automotive and mechanical sectors, they are used to secure hoses and wiring. They are commonly found around a car's engine. In plumbing, they ensure reliable sealing of connections, even in high-pressure installations. In the garden, they can be used to secure watering hoses and irrigation lines.
On industrial machines, they ensure the safety of hydraulic, pneumatic, or electrical hoses. They can be installed in both existing systems and on new equipment, thus promoting optimal long-term operation.
How to Install a Hose Clamp?Installing a Hose Clamp is a quick and secure operation. First, choose the correct width and diameter. These must be suitable for the element to be secured.
Next, position the collar around the pipe or cable, ensuring it is properly aligned. Tighten firmly using a screwdriver, wrench, or pliers depending on the model.
Once installed, check that the fastening elements do not move. A well-executed installation ensures the durability of the fastening and protects against any technical failure.
How to Choose a Hose Clamp?Whether it is a new product or not, each item meets specific technical needs. The right choice of a Hose Clamp depends on several criteria:
- The diameter of the element to be secured: the collar must cover the entire required tightening range.
- The width of the collar based on the pressure applied: the greater the pressure, the wider the collar must be to avoid any deformation.
- The choice of material according to the environment: in humid or aggressive environments, stainless steel models are preferred. Temperature, vibrations, and exposure must also be considered.
Hose Clamps offer numerous advantages for professionals:
- They are easy to install, optimising intervention time.
- Their robust design makes them durable and reliable over the long term.
- Their versatility allows them to be used in a wide variety of applications.
- They guarantee maximum safety for the secured components.
Rubix distributes trusted brands to meet all professional needs:
- Serflex: specialist in robust worm drive collars;
- Spartex: wide range suitable for numerous applications;
- Mikalor: high-quality Hose Clamps;
- Parker: recognised expert in technical fastening solutions;
- ADG: models designed for specific industrial uses.
Whether you are a maintenance manager, HSE officer, or workshop manager, Hose Clamps are an essential fastening solution. With Rubix, you have access to a complete, reliable, and ready-to-use range. Discover all our products now and find the most appropriate fastening solution for your industrial installations.
57 Product(s) with 104 variant(s):
SPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP
- spartex:734628
- rubix:241A7611
- ean:3660338013119
- In stock: Next day delivery
- Type:plain band
- Clamping diameter:70 mm
MECALINE 880601 EXPRESS CLAMP DIAM 19 TO 21 MM
- mecaline:880601
- rubix:216A3307
- ean:3660338339639
- In stock: Next day delivery
- Type:clamp with claws
- Clamping diameter:21 mm
PARKER RCP460.3X POLYPROP CLAMP 60.3MM
- parker:RCP460.3X
- rubix:389A6891
- manufacturer :RCP460.3X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:60.3 mm
PARKER ISA5X M6X50 HOLLOW HEX SCREW
- parker:ISA5X
- rubix:389A6960
- manufacturer :ISA5X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:101.8 mm
PARKER ASA0X M6X20 SCREW
- parker:ASA0X
- rubix:395A8570
- manufacturer :ASA0X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:14 mm
PARKER ASA2X M6X25 STACKING SCREW
- parker:ASA2X
- rubix:395A8571
- manufacturer :ASA2X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:15 mm
PARKER RAP106X CLAMP 6MM POLYPROPYLENE
- parker:RAP106X
- rubix:389A6773
- manufacturer :RAP106X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:6 mm
PARKER RAP108X CLAMP 8MM POLYPROPYLENE
- parker:RAP108X
- rubix:389A6962
- manufacturer :RAP108X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:8 mm
PARKER APKA0X WELD PLATE SHORT LIGHT SERIES
- parker:APKA0X
- rubix:395A8563
- manufacturer :APKA0X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:8 mm
PARKER RBP106X TWIN CLAMP-PP 6 MM
- parker:RBP106X
- rubix:389A6943
- manufacturer :RBP106X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:6 mm
PARKER RBP110X TWIN CLAMP-PP 10 MM
- parker:RBP110X
- rubix:389A6916
- manufacturer :RBP110X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:10 mm
PARKER RBP112X TWIN CLAMP-PP 12 MM
- parker:RBP112X
- rubix:389A6952
- manufacturer :RBP112X
- Usually arrives within 14 working days
- Type:twin-tube clamp
- Clamping diameter:12 mm
PARKER RAN112X CLAMP-PA LIGHT SERIE 12MM
- parker:RAN112X
- rubix:389A6883
- manufacturer :RAN112X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:12 mm
PARKER RAN218X CLAMP-PA LIGHT SERIE 18 MM
- parker:RAN218X
- rubix:389A6780
- manufacturer :RAN218X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:18 mm
PARKER RAN110X CLAMP-PA LIGHT SERIE 10MM
- parker:RAN110X
- rubix:389A6951
- manufacturer :RAN110X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:10 mm
PARKER RAN320X NYLON CLAMP 20MM
- parker:RAN320X
- rubix:389A6953
- manufacturer :RAN320X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:20 mm
PARKER RAN325X CLAMP-PA LIGHT SERIE 25 MM
- parker:RAN325X
- rubix:389A6846
- manufacturer :RAN325X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:25 mm
PARKER RAP542X CLAMP 42MM POLYPROPYLENE
- parker:RAP542X
- rubix:389A6798
- manufacturer :RAP542X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:42 mm
PARKER APLA5X EXTENDED BASE PLATE
- parker:APLA5X
- rubix:389A6957
- manufacturer :APLA5X
- Usually arrives within 14 working days
- Type:tube clamp
- Clamping diameter:5 mm
PARKER RAN428X TUBE CLAMP SINGLE SERIES A
- parker:RAN428X
- rubix:389A6769
- manufacturer :RAN428X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:28 mm
PARKER DPA7X TOP PLATE LIGHT SERIES
- parker:DPA7X
- rubix:395A8582
- manufacturer :DPA7X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:7 mm
FESTO 9274 HOSE CLIP SK-8-16
- festo:SK-10-16
- rubix:113A6976
- manufacturer :9274
- ean:4052568020521
- Usually arrives within 14 working days
- Type:hose clip
- Clamping diameter:16 mm
PARKER RAA112X CLAMP ALU L-SERIES 12 MM
- parker:RAA112X
- rubix:389A6612
- manufacturer :RAA112X
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:12 mm
PARKER TMC1VZX CLAMP
- parker:TMC1VZX
- rubix:395A8607
- manufacturer :TMC1VZX
- Usually arrives within 14 working days
- Type:clamp
- Clamping diameter:17.8 mm

















