SMC SY7000-GS-1 GASKET & SCREW FOR SY7000 TYPE 20 21 -Q
Gasket Assembly
See technical informationSee documentsReferences
SMC:SY7000-GS-1
Rubix:112A0431
Manufacturer :SY7000-GS-1
EAN:3618036168679

Documents
Product details : SMC SY7000-GS-1 GASKET & SCREW FOR SY7000 TYPE 20 21 -Q
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | gasket |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Volume flow rate | 1751 l/min |
| Pressure range | zakres ciśnienia roboczego zewnętrznego pilota: -100 kpa do 0,7 mpa; zewnętrzny pilot (zakres ciśnienia pilota): 0,25 mpa do 0,7 mpa |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Delivery usually within ( 4 ) days