GISS 853646 RUBBER GASKET FOR METAL SPOUTS
Gasket for flexible spout jerrycan plate
See technical informationSee documentsReferences
Mecaline:853646
Rubix:217A3626
EAN:3660338097065
Documents
Product details : GISS 853646 RUBBER GASKET FOR METAL SPOUTS
Thickness: 5 mm
.
Base area (LxW): 55x50 mm .
For 10 L (Reference 853639) and 20 L fuel jerrycans (Reference 853640)
Base area (LxW): 55x50 mm .
For 10 L (Reference 853639) and 20 L fuel jerrycans (Reference 853640)
Technical specifications
Attributes
| Type | gasket for flexible jerry can spout |
|---|
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days

