References
Mann+Hummel:1000007508
Rubix:385A6408
Manufacturer :1000007508

Documents
Product details : MANN+HUMME 1000007508 FILTER
Pocket filters built with metal or plastic frame. For higher efficiency classes, pockets made from a synthetic, wave-structured media are tailor sewn with conical spacer seams for an optimal V shape. For lower efficiency versions, state of-the-art synthetic media is used to achieve market-leading energy performance with an optimized number of pockets and raw material usage
Strengths
- Highest energy efficiency
- Maximum reliability
- Multi-layer structure with built-in prefilter for maximum life
Applications
Prefiltration or main filtration for air conditioning and ventilation systems.
Technical specifications
Attributes
| Volume flow rate | 56 l/min |
|---|---|
| Material | epdm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 84.50 excl. VAT
/ Each
£ 101.40 incl. VAT
- Usually arrives within 14 working days
