FESTO 193138 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-D
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-M5-QS-4-D
Rubix:120A6295
Manufacturer :193138
EAN:4052568043803

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 193138 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-D
One-way flow control valve GRLA-M5-QS-4-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x10 mm |
|---|---|
| Logistic Weight | 14,05 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 2 ) days