FESTO 193155 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-QS-6-D


GRLZ Throttle check valve

References
festo:GRLZ-M5-QS-6-D
rubix:120A5399
manufacturer :193155
ean:4052568043865
GRLZ-M5-QS-6-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 193155 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-QS-6-D


One-way flow control valve GRLZ-M5-QS-6-D For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x120x1 mm
Logistic Weight16,1 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
  • Delivery usually within ( 2 ) days