GUN sharpening machine thread-cutter for standard American through-bores

Filter Options
CATEGORIES
  • GUN sharpening machine thread-cutter for standard American through-bores (19)
  • 1Brand

    3 Product(s) with 19 variant(s):

    Relevance
    • giss cutline:844740
    • rubix:844740
    • ean:3660338073014
    • Threading (inch)
      UNF
    • Threading diameter (inch)
      7/16
    • No. of threads per inch
      20
    £ 27.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844759
    • rubix:844759
    • ean:3660338073182
    • Threading (inch)
      UNC
    • Threading diameter (inch)
      1/4
    • No. of threads per inch
      20
    £ 12.62 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844712
    • rubix:844712
    • ean:3660338072758
    • Threading (inch)
      UNC
    • Threading diameter (inch)
      4
    • No. of threads per inch
      40
    £ 6.44 excl. VAT
    / Each