Unc tap hsse - spiral point - alloy steels
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 4 |
No. of threads per inch | 40 |
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 4 |
No. of threads per inch | 40 |
Total length | 56 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 2B |
Tail diameter | 3.5 mm |
Square drive adapter | 2,7 mm |
Material | Steels |
Din standard | DIN 371 |
Sold out