References
Festo:VHEF-HS-B53E-G14
Rubix:315A3654
Manufacturer :4165868
EAN:4052568291532

Product details : FESTO 4165868 HAND LEVER VALVE
Manually operated valves are used in all industrial sectors, as well as in the skilled trades. They are used to carry out simple processes such as clamping or closing safety doors. Depending on the required actuation (pushing, rotating/swivelling or tilting), the valves are either resetting. or non-resetting. The valves are directly actuated.
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 900 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 184.18 excl. VAT
/ Each
£ 221.02 incl. VAT
- Delivery usually within ( 11 ) days