PARKER FEMALE ORFS SWIVEL 1JC77-8-8
Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings
See technical informationReferences
Parker:1JC77-8-8
Rubix:156A1881
Manufacturer :1JC77-8-8
Product details : PARKER FEMALE ORFS SWIVEL 1JC77-8-8
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Back-up Hex Size: 22
Banjo Port Diameter: n/a
Connection Size: 11/16"-16 inch Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1/2"
Hose Inside Diameter: 1/2, -8 (Size)
Materials Of Construction: Steel
Nut Hex Size: 24
Port Connection: 1/2"
Port Size: 1/2
Product Style: Female Seal-Lok - Swivel
Shape: Straight Short
Shape: Straight - Short
Banjo Port Diameter: n/a
Connection Size: 11/16"-16 inch Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1/2"
Hose Inside Diameter: 1/2, -8 (Size)
Materials Of Construction: Steel
Nut Hex Size: 24
Port Connection: 1/2"
Port Size: 1/2
Product Style: Female Seal-Lok - Swivel
Shape: Straight Short
Shape: Straight - Short
Technical specifications
Attributes
| Type | orfs |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ Each
£ 22.97 incl. VAT
- Usually arrives within 14 working days

