PARKER MCG161010PERPACK MCG1610
Hannifin Multiclamp - Pipe Clamp System
See technical informationSee documentsReferences
Parker:MCG1610
Rubix:155A5487
Manufacturer :MCG1610
Documents
Product details : PARKER MCG161010PERPACK MCG1610
Multiclamp is a system of components, each one engineered to a high standard – that together build to provide effective, all-purpose pipe work clamping.
Available as single clamp, double clamp, 12 or 16 hole Multiclamp, there is a complete range of split bushes to accept pipe or hose diameters from 6 mm up to 50 mm from 3 x Series of Multiclamp.
Product Features:
• High quality pipe clamping system in 3 ranges - Series 10, 16 or 32.
• Pipe or hose diameters from 6 mm up to 50 mm.
• 26 different diameter, high quality split rubber bushes.
• Zinc plated steel construction with anti-corrosive, full passivate.
• Stainless Steel clamp option available.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor
Available as single clamp, double clamp, 12 or 16 hole Multiclamp, there is a complete range of split bushes to accept pipe or hose diameters from 6 mm up to 50 mm from 3 x Series of Multiclamp.
Product Features:
• High quality pipe clamping system in 3 ranges - Series 10, 16 or 32.
• Pipe or hose diameters from 6 mm up to 50 mm.
• 26 different diameter, high quality split rubber bushes.
• Zinc plated steel construction with anti-corrosive, full passivate.
• Stainless Steel clamp option available.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor
Division: Hydraulic & Industrial Process Filtration Division EMEA
Materials Of Construction: Rubber
Part Type: Split bush
Product Series: Series 16
Quantity Per Box: 10
Materials Of Construction: Rubber
Part Type: Split bush
Product Series: Series 16
Quantity Per Box: 10
Technical specifications
Attributes
| Type | pipe clamp system |
|---|
Show UNSPSC/ECL@SS
£ 53.90 excl. VAT
/ Each
£ 64.68 incl. VAT
- Usually arrives within 14 working days

