SCHNEIDER 230 V LED PILOT LIGH ZB4BVM1
Harmony xb4 light block led
See technical informationSee documentsReferences
Schneider Electric:ZB4BVM1
Rubix:152A9804
EAN:3389110892482
Documents
Product details : SCHNEIDER 230 V LED PILOT LIGH ZB4BVM1
The Harmony XB4 series of Light Blocks by Schneider Electric, specifically the ZB4 range of products offer you the reliability and certainty when you need it the most. The range is typically used as a body for a pilot light and can be used with pilot light heads
Strengths
Complete body/light block assembly with built-in integral LED. The LED is protected but also easily accessible to be replaced for exampleSteady signalling type, coming in several different colours including white, red, greenLightweight, easy to fit and configure screw clamp terminal connectors. Easily removable and adjustable100,000-hour service life when used at the rated voltage and typical 25 ° C temperatureSchneider Green Premium product as standard across the XB4 Contact block rangeEnvironmentally friendlier than alternatives, easy to dispose of safely18 month warranty period with Schneider Electric
Applications
Pilot lights, LED indicator for push buttons
Technical specifications
Attributes
| Type | complete body/light block assembly |
|---|
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Delivery usually within ( 7 ) days


