SCHNEIDER EMERGENCY STOP OP. H ZB5AS844

Push button head

See technical informationSee documents

References

Schneider Electric:ZB5AS844
Rubix:154A2274
EAN:3389110906929
brand logo

Technical specifications

Typehead

Documents

Product details : SCHNEIDER EMERGENCY STOP OP. H ZB5AS844


The Harmony XB5 range of plastic pushbuttons, switches, and pilot lights combines simplicity of installation, flexibility, and robustness to meet the majority of industrial applications. It delivers one of the most comprehensive product ranges available on the market and meets the robustness and performance requirements for the majority of industrial applications

Strengths

High performance in chemical environments (cleaning solvents, alcohol, detergent, cutting oil, milk)
Conformity with IEC, UL, CSA, CCC EAC, and JIS standards, as well as CE marking and marine approvals
Up to IP 66, 67, 69, 69K, and type 4X protection ratings
Operating temperature from -40°C to 70°C
High chemical robustness
Shock protection level up to IK03 rating
High vibration resistance with shake-proof terminal screws
Large set of accessories to customize your panels
Various types of connection are available: screw clamp, connector, Faston connector, spring terminal, or printed circuit board
A wide choice of contact blocks for general purpose or specific applications (low current, standard, or high power switching)
Attractive and affordable flush mount versions, stylish and easy to clean
Flexibility and adaptability through modular design
Simplicity and speed of installation
Wide offer providing a solution for all of your applications

Applications

Machines and control panels in packaging, material handling, pumping
Ideal in extreme environments: food and beverage, marine, etc
Energy distribution panels, public works, restaurants, commercial buildings, airports, etc

Technical specifications


Attributes
Typehead
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
  • In stock: Next day delivery