SCHNEIDER RED PUSH BUTTON ZB4BW343


Harmony xb4 push button head

References
schneider electric:ZB4BW343
rubix:153A7393
ean:3389110889819
brand logo
brand logo
Technical specifications
TypeHead for illuminated push-button

Product details : SCHNEIDER RED PUSH BUTTON ZB4BW343


Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting. The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly.

Strengths

Combined functions: contact + illuminated functionality
Complete products or sub-assemblies for user assembly
Connection: screw clamp terminals, plug-in connector, Faston connectors, spring clamp terminals
Robust and strong design that securely and easily connects together
Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS
UL and CE markings
Up to IP66, IP69K
Low-load electrical contact and high power
Shake-proof connection screws (periodic retightening unnecessary)

Applications

Screw clamp terminals
Plug-in connector
Faston connectors
Spring clamp terminals

Technical specifications


Attributes
TypeHead for illuminated push-button
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
  • In stock: Next day delivery