SPARTEX LOK045 VINYL COATED LOCKOUT HASP - 38MM RED

HASP

See technical informationSee documents

References

Spartex:LOK045
Rubix:251A4870
brand logo

Technical specifications

Materialelectro-plated steel
Diameter10 mm
Colourred
See all Specifications

Documents

Product details : SPARTEX LOK045 VINYL COATED LOCKOUT HASP - 38MM RED


Manufactured from high tensile Steel sheet which has in turn been electro plated to prevent corrosion
Suitable for up to 6 padlocks
6mm Shackle diameter

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from high tensile Steel sheet which has in turn been electro-plated to prevent corrosion. The padlock fixing section is Vinyl coated to improve grip and provide greater visibility.

Technical specifications


Attributes
Materialelectro-plated steel
Diameter10 mm
Colourred
Length127 mm
Width39 mm
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
  • In stock: Next day delivery

Length