SMC ZSE20B-L-01 DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationReferences
SMC:ZSE20B-L-01
Rubix:221A1558
Manufacturer :ZSE20B-L-01
Product details : SMC ZSE20B-L-01 DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current) + IO-Link.
•IP65.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: B (0 to -101 kPa)
Output Specification: L (I/O-Link/Switch
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: w/o Lead Wire
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
•2 outputs + Analogue output (Voltage/Current) + IO-Link.
•IP65.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: B (0 to -101 kPa)
Output Specification: L (I/O-Link/Switch
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: w/o Lead Wire
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
Technical specifications
Attributes
| Type | smc zse20b-l-01 digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 138.44 excl. VAT
/ Each
£ 166.13 incl. VAT
- Delivery usually within ( 4 ) days
