References
SMC:ISE35-R-65-LA
Rubix:2603226

Product details : SMC ISE35-R-65-LA PRESSURE SWITCH
Digital Pressure Switch. Built-in Regulator.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
•Digital Pressure Switch. Built-in Regulator.
•Applicable series: AC /AR /AW /ARM /ARP.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Display pressure range: -0.1 to 1 MPa.
•Repeatability: ±1 % F.S.
•Wiring entry: Top / Bottom.
Electrical Entry: R (Wiring Top Entry)
Output: 65 (PNP Output)
Display Unit: With Unit Display Switching Function
Option 1: L [Lead Wire w/Connector (Lead Wire Length 2m)]
Option 2: A (AR/AW Series Mounting Kit)
•Applicable series: AC /AR /AW /ARM /ARP.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Display pressure range: -0.1 to 1 MPa.
•Repeatability: ±1 % F.S.
•Wiring entry: Top / Bottom.
Electrical Entry: R (Wiring Top Entry)
Output: 65 (PNP Output)
Display Unit: With Unit Display Switching Function
Option 1: L [Lead Wire w/Connector (Lead Wire Length 2m)]
Option 2: A (AR/AW Series Mounting Kit)
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | ise35 |
Show UNSPSC/ECL@SS
£ 104.09 excl. VAT
/ Each
£ 124.91 incl. VAT
- Delivery usually within ( 4 ) days