HOOK SPANNER HINGED 20-35


Hook Spanner With Hook Nose

References
wixroyd:95100.W0035
rubix:225302
Technical specifications
Capacity20/35 mm
Length135 mm
FinishingBlackened
See all Specifications

Product details : HOOK SPANNER HINGED 20-35


Material
Special steel, edgewise ground, hardened, blackened.
Spanners for adjustment of nuts to DIN 1804, DIN 981 and DIN 11851.

Technical specifications


Attributes
Capacity20/35 mm
Length135 mm
FinishingBlackened
Weight40 g
Show UNSPSC/ECL@SS
£ 48.69 excl. VAT
/ Each
£ 58.43 incl. VAT
  • Delivery within 10-15 business days