Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Pull-down clamp
DESTACO 225 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 225 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
Horizontal Toggle Clamp 225
References
destaco:
225-U
rubix:
2585200
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 225 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
Minimum overhead clearance is required for this low profile clamp
Strengths
• Clamp supplied with neoprene spindle
• Low profile
Technical specifications
Attributes
Material
Steel
Weight
0.25
kg
Model
225-U
Length
68.3
mm
Force
2220
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.32
excl. VAT
/
Each
£
32.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO 5105 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO 5910 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO 205-USS HORIZONTAL HANDCLAMP STAINLESS STEEL
DESTACO 267-U CLAMP
DESTACO CLAMP TOGGLE RED 206-SS
DESTACO 205-S HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO HORIZHLDWNTGGLECLMP 205-UL
DESTACO 247 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 215-USS HORIZONTAL HOLD DOWN CLAMP
DESTACO TOGGLE CLAMP 237U
DESTACO 235-USS HORIZONTAL HOLD DOWN CLAMP
DESTACO 6004 STRAIGHT LINE ACTION CLAMP
DESTACO 202-TU HOLD DOWN CLAMP U BAR S/S
DESTACO 5105 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO 8007-E 8007 PNEUMATIC HOLD DOWN CLAMP