Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 6004 STRAIGHT LINE ACTION CLAMP
DESTACO 6004 STRAIGHT LINE ACTION CLAMP
Push/Pull Toggle Clamp 6004
References
destaco:
6004-MM
rubix:
2585207
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 6004 STRAIGHT LINE ACTION CLAMP
Our newest through-hole mounted straight line clamp. Has 50% greater capacity than model 604.
Strengths
• Solid body
• Locks in both extended and retracted position
• Available in metric and inch threads
Technical specifications
Attributes
Material
Steel
Weight
0.37
kg
Model
6004-MM
Length
38.1
mm
Force
2000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.62
excl. VAT
/
Each
£
100.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO 2002 UB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO TOGGLE CLAMP 331-RSS
DESTACO 462 SQUEEZE ACTION CLAMP
DESTACO 441 SQUEEZE ACTION CLAMP
DESTACO 202USS VERTICALCLAMP
DESTACO 351 J HOOK LATCH CLAMP
DESTACO 533-L 533 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP, HEAVY-DUT
DESTACO 331 PULL ACTION LATCH CLAMPS
PLIAR CLAMP
DESTACO STAINLESSSTEELCLAMP 341-SS
DESTACO SS CLAMP 603MSS
DESTACO 330 PULL ACTION LATCH CLAMPS
DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP
DESTACO 371 J HOOK LATCH CLAMP
DESTACO 341-R LATCH CLAMP