Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Pull-down clamp
DESTACO 247 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 247 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
Vertical tensioner 247-S
References
destaco:
247-S
rubix:
2585191
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 247 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
Tensioner from the vertical series with solid tension arm, steel finish galvanized
Technical specifications
Attributes
Material
Steel
Weight
1.08
kg
Model
247-S
Length
124.2
mm
Force
4400
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.23
excl. VAT
/
Each
£
57.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO 225 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 205-USS HORIZONTAL HANDCLAMP STAINLESS STEEL
DESTACO 5910 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO 235-USS HORIZONTAL HOLD DOWN CLAMP
DESTACO 215-USS HORIZONTAL HOLD DOWN CLAMP
DESTACO 267-U CLAMP
DESTACO 205-S HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO TOGGLE CLAMP 237U
DESTACO 5105 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO CLAMP TOGGLE RED 206-SS
DESTACO HORIZHLDWNTGGLECLMP 205-UL
SANDVIK 170.38-823-1 SPARE PARTS & ACCESSORIES 5757289
DESTACO FL-122-45 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
DESTACO 351 J HOOK LATCH CLAMP
DESTACO 385 PULL ACTION LATCH CLAMPS