SMC HRS100-WF-40 THERMO CHILLER
HRS100/150, Thermo-chiller, Standard Type, Water-cooled, 400 V
See technical informationSee documentsReferences
SMC:HRS100-WF-40
Rubix:394A0078
Documents
Product details : SMC HRS100-WF-40 THERMO CHILLER
Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Water-cooled refrigeration standard type Thermo-chiller.
Maximum cooling/heating capacity: 10.0/1.7 kW (HRS100), 15.0/2.5 kW (HRS150).
Temperature stability: ±1.0 ºC.
Temperature range: 5 to 35 ºC.
Outdoor installation: IPX4.
Applicable fluid: clear water, Ethylene glycol aqueous solution, deionised water.
Technical specifications
Attributes
| Type | hrs100/150, thermo-chiller, standard type, water-cooled, 400 v |
|---|
Show UNSPSC/ECL@SS
£ 15,826.20 excl. VAT
/ Each
£ 18,991.44 incl. VAT
- Usually arrives within 14 working days
