SMC HECR008-W5 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Rack Mount Type, Water-cooled - HECR-W
See technical informationSee documentsReferences
SMC:HECR008-W5
Rubix:393A7790
Manufacturer :HECR008-W5
Documents
Product details : SMC HECR008-W5 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Can precisely control the temperature thanks to peltier technology and be rack-mounted
Strengths
Cooling capacity: 0.8 to 1.2 kW
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Space-saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | rack mount type, water-cooled - hecr-w |
|---|
Show UNSPSC/ECL@SS
£ 7,360.54 excl. VAT
/ Each
£ 8,832.65 incl. VAT
- Usually arrives within 14 working days
