HSS-E Machine Tap
Threading diameter | 10 mm |
---|---|
Thread | 15 mm |
Body material | HSS |
Threading diameter | 10 mm |
---|---|
Thread | 15 mm |
Body material | HSS |
Angle of helix | 40 ° |
Total length | 100 mm |
Thread depth | 15 |
Drilling diameter | 10 mm |
Tail diameter | 7 mm |
Delivery within 10-15 business days