Machine thread-cutter for standard metric blind bores

Filter Options
CATEGORIES
  • Machine thread-cutter for standard metric blind bores (177)
  • Brand

    18 Product(s) with 177 variant(s):

    Relevance
    • dormer:E003M10
    • rubix:8086508
    • ean:7320760568064
    • Threading diameter
      10 mm
    • Thread
      1,5 mm
    • Body material
      HSS-E
    £ 34.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:E002M4
    • rubix:8086460
    • ean:7320760567883
    • Threading diameter
      4 mm
    • Thread
      0,7 mm
    • Body material
      HSS-E
    £ 23.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:EX00M6
    • rubix:2008212
    • ean:7320760136638
    • Threading diameter
      6 mm
    • Thread
      1 mm
    • Body material
      HSS-E
    £ 24.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:EX01M6
    • rubix:2008252
    • ean:7320760136997
    • Threading diameter
      6 mm
    • Thread
      1 mm
    • Body material
      HSS-E
    £ 24.99 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E260M8
    • rubix:2557106
    • ean:7320760674475
    • Threading diameter
      8 mm
    • Thread
      1,25 mm
    • Body material
      HSS-E / PM
    £ 34.54 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:EX11M20X1.5
    • rubix:2019346
    • ean:7320760150153
    • Threading diameter
      20 mm
    • Thread
      1,5 mm
    • Body material
      HSS-E
    £ 108.02 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E346M10
    • rubix:1006343
    • ean:7320760090909
    • Threading diameter
      10 mm
    • Thread
      1,5 mm
    • Body material
      HSS-E
    £ 40.64 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter:S2051604-M6
    • rubix:4510883
    • manufacturer :5075373
    • ean:4042446096199
    • Threading diameter
      6 mm
    • Thread
      10 mm
    • Body material
      HSS
    £ 42.21 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E298M18
    • rubix:2557142
    • ean:7320760662960
    • Threading diameter
      18 mm
    • Thread
      2,5 mm
    • Body material
      HSS-E
    £ 100.70 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E473M10
    • rubix:2557162
    • ean:7320760674857
    • Threading diameter
      10 mm
    • Thread
      1,5 mm
    • Body material
      HSS-E / PM
    £ 38.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E544BA2
    • rubix:220988
    • ean:7320760204085
    • Threading diameter
      4.7 mm
    • Thread
      0,81 mm
    • Body material
      HSS
    £ 29.52 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:EX11M6X.75
    • rubix:2019329
    • ean:7320760149980
    • Threading diameter
      6 mm
    • Thread
      0,75 mm
    • Body material
      HSS-E
    £ 41.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E605M6
    • rubix:1068996
    • ean:7320760123874
    • Threading diameter
      6 mm
    • Thread
      1 mm
    • Body material
      HSS-E
    £ 44.97 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E258M16
    • rubix:1073866
    • ean:7320760087589
    • Threading diameter
      16 mm
    • Thread
      2 mm
    • Body material
      HSS-E
    £ 54.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E261M16
    • rubix:80150280
    • ean:7320760674604
    • Threading diameter
      16 mm
    • Thread
      2 mm
    • Body material
      HSS-E / PM
    £ 119.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E621M5
    • rubix:88798103
    • ean:7320760384930
    • Threading diameter
      5.2 mm
    • Thread
      0,8 mm
    • Body material
      HSS
    £ 41.42 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:885541
    • rubix:215A7917
    • ean:3660338388255
    • In stock: Next day delivery

    • unbranded:022951
    • rubix:022951
    £ 17.52 excl. VAT
    / Each
    • Sold out