HSS-E Machine Tap
Threading diameter | 12 mm |
---|---|
Thread | 20 mm |
Body material | HSS |
Threading diameter | 12 mm |
---|---|
Thread | 20 mm |
Body material | HSS |
Angle of helix | 45 ° |
Total length | 110 mm |
Thread depth | 20 |
Drilling diameter | 12 mm |
Tail diameter | 11 mm |
Square drive adapter | 12 mm |
Delivery within 10-15 business days