RECTUS COUPLING 7520-QC


Hydraulic quick coupling - Parker Profile - T series

References
rectus:7520-QC
rubix:157A6602
ean:4039747658935
brand logo
brand logo

Product details : RECTUS COUPLING 7520-QC


Parker's Hydraulic Quick Coupling Series T is characterised by a low pressure drop and maximum flow capacity. The coupling system is available as a double shut-off or straight through version. The 2500 can be used also as a single shut-off version. Due to the pressure eliminator version for coupling and plug connection is possible up to the operating pressure. Special version for high pressure water is also available.

Markets:
- Agriculture
- Automotive
- Oil & Gas
- Process
- Power Generation
- Transportation
- Vocational & Municipal
- Defense
- Industrial
- Machine Tooling
- Material Handling
- Construction

Features/Benefits:
- Coupling made of brass to avoid corrosion
- Available with pressure eliminator
- Double safety through a double O-ring seal
- Safety locking ring to prevent unintentional uncoupling

Applications:
Easy connection / disconnection in hydraulic systems, both mobile and industrial applications
- Tractors
- Trucks
- Wheel loaders
- Military vehicles
- Presses
Body Size (inch): 3/4
Connection Thread Size: 3/4
Connection Type: Female Thread
Division: High Pressure Connectors Europe Division
External Hex (mm): 36
Length (mm): 52
Material: Brass / Steel
Maximum Operating Temperature: 100
Minimum Operating Temperature: -30
Outside Diameter (mm): 39
Seal Material: NBR
Type: Plug
Valving: with
Version: Standard
Working Pressure Connected (bar): 300

Technical specifications


Attributes
No attributes to display for this product
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
  • Usually arrives within 14 working days