FESTO 19141 ILLUMINATING SEAL ME-LD-12-24DC
Illuminating seal ME-LD
See technical informationSee documentsReferences
Festo:ME-LD-12-24DC
Rubix:112A9988
Manufacturer :19141
EAN:4052568022471

Documents
Product details : FESTO 19141 ILLUMINATING SEAL ME-LD-12-24DC
Illuminating seal ME-LD-12-24DC For ME-valves. Switching Position indicator=LED, Operating voltage range DC=12 - 24 V, Nominal power, illuminating seal=0,05 W, Protection class=IP65, Ambient temperature=-25 - 85 °C
Technical specifications
Attributes
| Logistic Weight | 2,17 g |
|---|---|
| Type | illuminating seal me-ld-12-24dc 19141 |
| Voltage | 24 V |
| Min. Operation temperature | -25 °C |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Delivery usually within ( 2 ) days