FESTO 151717 ILLUMINATING SEAL MEB-LD-12-24DC
Illuminating seal MEB-LD
See technical informationSee documentsReferences
Festo:MEB-LD-12-24DC
Rubix:110A8229
Manufacturer :151717
EAN:4052568010768

Documents
Product details : FESTO 151717 ILLUMINATING SEAL MEB-LD-12-24DC
Illuminating seal MEB-LD-12-24DC For MEB-valves. Switching Position indicator=LED, Operating voltage range DC=12 - 24 V, Nominal power, illuminating seal=0,05 W, Protection class=IP65, Ambient temperature=-25 - 85 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x3 mm |
|---|---|
| Logistic Weight | 2,15 g |
| Type | illuminating seal |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Delivery usually within ( 2 ) days