MAKITA DTW1001RTJ 18V LXT BRUSHLESS IMPACTWRENCH


Impact nutrunner 1050Nm 3/4'' Bl1850X2 Makpac

References
makita:DTW1001RTJ
rubix:2581250
ean:0088381803380
Nut runner 18 V DTW1001RTJ
Technical specifications
Voltage18 V
Maximum torque1050 N.m
Weight3.7 kg
See all Specifications

Product details : MAKITA DTW1001RTJ 18V LXT BRUSHLESS IMPACTWRENCH


Extremely suitable for the toughest applications in metal (M12-M30).
Remarkably compact and well balanced.
Electronically adjustable up to 3 different engine speeds.
Strong connection head on the machine by 4 screws to absorb intensive impacts better.
The first battery operated 1000 Nm impact wrench.
Equipped with 3/4" square connector.

Technical specifications


Attributes
Voltage18 V
Maximum torque1050 N.m
Weight3.7 kg
Square drive adapter3/4 ''
Impact frequency2200 cp/min
Amperage5 A
Show UNSPSC/ECL@SS
£ 645.90 excl. VAT
/ Each
£ 775.08 incl. VAT
  • Delivery within 10-15 business days