SMC TMH-06J FITTING


Inline Flow Control

References
smc:TMH-06J
rubix:120A7634
TMH, Holder, One-touch Fitting, Metric & Inch Sizes
brand logo
Technical specifications
Typeinline flow control
See all Specifications

Product details : SMC TMH-06J FITTING


The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Holder for securing speed controller
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel

Applicable Tube OD: 06J [Ø6 (AS1001F,AS2001F)]

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x15x9 mm
Logistic Weight5 g
Typeinline flow control
Connecting diameter (metric)6 mm
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
  • Delivery usually within ( 4 ) days