References
SMC:TMH-12
Rubix:132A5328
Manufacturer :TMH-12
EAN:3618036620542

Documents
Product details : SMC TMH-12 FITTING
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Holder for securing speed controller
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 12 [Ø12 (AS3001F,AS4001F)]
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 12 [Ø12 (AS3001F,AS4001F)]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x28x14 mm |
|---|---|
| Logistic Weight | 2 g |
| Type | inline flow control |
| Connecting diameter (metric) | 12 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 10 pieces
£ 11.40 incl. VAT
- Delivery usually within ( 4 ) days