References
IMI Norgren:V60A517A-A319J
Rubix:112A9665

Documents
Product details : NORGREN V60A517A-A319J 5/2 SOL/SPRING VALVE
5/2-WAY VALVE-MONO G1/8 240VAC
5/2-WAY VALVE-MONO G1/8 240VAC
Technical specifications
Attributes
| Type | inline valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 240 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Material | nbr |
| Pressure range | 3 ... 10 bar |
| Min. service pressure | 3 bar |
Show UNSPSC/ECL@SS
£ 117.20 excl. VAT
/ Each
£ 140.64 incl. VAT
- Usually arrives within 14 working days
