FESTO 18205 INPUT MODULE CP-E16-M8


Input module CP

References
festo:CP-E16-M8
rubix:110A9567
manufacturer :18205
ean:4052568112912
CP-E16-M8 Input module
brand logo
Technical specifications
Typeinput module for valve terminals cpv, cpa
See all Specifications

Product details : FESTO 18205 INPUT MODULE CP-E16-M8


Input Module CP-E16-M8 With 16 inputs. ATEX category Gas=II 3G, Explosion ignition protection type Gas=Ex nA IIC T5 X Gc, ATEX category Dust=II 3D, Explosion ignition protection type Dust=Ex tc IIIC T80°C X Dc IP65, Explosion-proof ambient temperature=-5°C <= Ta <= +50°C

Technical specifications


Attributes
Logistic Weight374,48 g
Typeinput module for valve terminals cpv, cpa
Show UNSPSC/ECL@SS
£ 593.55 excl. VAT
/ Each
£ 712.26 incl. VAT