References
Festo:CPX-L-16DE-16-KL-3POL
Rubix:390A5466
Manufacturer :572606
EAN:4052568218737

Documents
Product details : FESTO 572606 INPUT MODULE
Input Module CPX-L-16DE-16-KL-3POL Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 41 mm), No. of inputs=16, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 16 Channel status)
Input module CPX-L-16DE-16-KL-3POL 572606
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x56x46 mm |
|---|---|
| Logistic Weight | 200,2 g |
| Type | input module for cpx terminal |
Show UNSPSC/ECL@SS
£ 164.22 excl. VAT
/ Each
£ 197.06 incl. VAT
- Delivery usually within ( 6 ) days