PCL COUPLING FEMALE 3/8IN AC51EF


InstantAir Couplings

References
pcl (pneumatic components):AC51EF
rubix:080121
Technical specifications
MaterialSteel
Connecting diameter (inch)3/8 ''
See all Specifications

Product details : PCL COUPLING FEMALE 3/8IN AC51EF


These InstantAir couplings are suitable for most fixed compressed air applications, although swivel Adapters are recommended for trailing hose applications. The Broomwade InstantAir Steel Coupling business was acquired by PCL in 2001 and these couplings and Adapters are now manufactured to the same quality and standard in Sheffield by PCL.

Strengths

Bayonet type couplings, preventing accidental disconnection
Range of swivel or non-swivel Adapters
Heavy duty large bore version available
High temperature version available on request

Technical specifications


Attributes
MaterialSteel
Connecting diameter (inch)3/8 ''
Max. temperature100 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
  • Delivery within 10-15 business days