Filter Options
Categories
  • pneumatic plug-in fitting (6665)
  • couplings (483)
  • hose barbed fitting with thread (479)
  • accessoires and parts for couplines (445)
  • Brand
  • aventics
    (244)
  • bürkert
    (1)
  • camozzi
    (106)
  • cejn
    (15)
  • centaur manufacturing
    (2)
  • draper
    (5)
  • dremel
    (1)
  • 5,539 Product(s) with 8,072 variant(s):

    Relevance
    brand logobrand logo

    SMC KQB2H08-00 ONE-TOUCH FITTING

    • smc:KQB2H08-00
    • rubix:118A3849
    • manufacturer :KQB2H08-00
    • ean:3618036036305
    • In stock: Next day delivery
    • Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
    • Connection 1:8 mm
    £ 4.08 excl. VAT
    / Each
    brand logobrand logo

    SMC KQB2L06-01S METRIC SIZE BRASS ONE-TOUCH FITTING

    • smc:KQB2L06-01S
    • rubix:118A1475
    • manufacturer :KQB2L06-01S
    • ean:3618036035391
    • In stock: Next day delivery
    • Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
    • Connection 1:6 mm
    £ 4.38 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153317 PUSH-IN FITTING QSM-M5-6-I

    • festo:QSM-M5-6-I
    • rubix:117A8769
    • manufacturer :153317
    • ean:4052568033804
    • In stock: Next day delivery
    • Material:nickel-plated brass
    • Connection 1:m5
    £ 1.69 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153269 BLANKING PLUG QSC-8H

    • festo:QSC-8H
    • rubix:45012808
    • manufacturer :153269
    • ean:4052568024222
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:8 mm
    £ 0.86 excl. VAT
    / Each
    brand logobrand logo

    SMC KQB2H08-02S METRIC SIZE BRASS ONE-TOUCH FITTING

    • smc:KQB2H08-02S
    • rubix:118A4032
    • manufacturer :KQB2H08-02S
    • ean:3618036036251
    • In stock: Next day delivery
    • Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
    • Connection 1:8 mm
    £ 2.96 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153335 PUSH-IN L-FITTING QSML-M5-6

    • festo:QSML-M5-6
    • rubix:116A5435
    • manufacturer :153335
    • ean:4052568033972
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:m5
    £ 2.26 excl. VAT
    / Each
    brand logobrand logo

    PARKER COUPLING 1/4 BSPT F 8952DL-12

    • parker:8952DL-12
    • rubix:154A5983
    • manufacturer :8952DL-12
    • In stock: Next day delivery
    • Connection 1:g 1/4
    • Material:aluminium
    £ 40.82 excl. VAT
    / Each
    brand logobrand logo

    MECALINE MINI MALE STRAIGHT FITTING 6MM M6 858879

    • mecaline:858879
    • rubix:216A1753
    • ean:3660338139499
    • In stock: Next day delivery
    • Material:nickel plated brass body
    • Connection 1:m6
    £ 1.31 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 9241221 HOSE TAIL STAINLESS STEEL MM12 G1/2IN

    • mecaline:842942
    • rubix:214A5429
    • ean:3660338063121
    • In stock: Next day delivery
    • Material:stainless steel
    • Connection 1:12 mm
    • Max. service pressure:20 bar
    £ 21.15 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153072 PUSH-IN L-CONNECTOR QSL-8

    • festo:QSL-8
    • rubix:80188628
    • manufacturer :153072
    • ean:4052568031657
    • In stock: Next day delivery
    • Material:plastic
    • Connection 1:8
    £ 2.52 excl. VAT
    / Each
    brand logobrand logo

    MECALINE EURO PROFILE PLUG BSPT MALE R 1/4 880694

    • mecaline:880694
    • rubix:216A3151
    • ean:3660338340420
    • In stock: Next day delivery
    • Connection 1:1/4
    • Material:anti-corrosion carbonitrided steel
    £ 2.56 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153315 PUSH-IN FITTING QSM-M5-4-I

    • festo:QSM-M5-4-I
    • rubix:4524442
    • manufacturer :153315
    • ean:4052568033781
    • In stock: Next day delivery
    • Material:nickel-plated brass
    • Connection 1:m5
    £ 1.51 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6

    • festo:QSML-1/8-6
    • rubix:133A1001
    • manufacturer :153336
    • ean:4052568033989
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:r 1/8
    £ 1.90 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153130 PUSH-IN T-CONNECTOR QST-8

    • festo:QST-8
    • rubix:80188590
    • manufacturer :153130
    • ean:4052568025250
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:8 mm
    £ 3.54 excl. VAT
    / Each
    brand logobrand logo

    FESTO 6753 QUICK EXHAUST VALVE SEU-1/4

    • festo:SEU-1/4
    • rubix:107A0439
    • manufacturer :6753
    • ean:4052568001353
    • In stock: Next day delivery
    • Material:die-cast zinc
    • Connection 1:7
    • Max. service pressure:10 bar
    £ 57.58 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153045 PUSH-IN L-FITTING QSL-1/8-4

    • festo:QSL-1/8-4
    • rubix:80079748
    • manufacturer :153045
    • ean:4052568031459
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:r 1/8
    £ 1.87 excl. VAT
    / Each
    brand logobrand logo

    SMC KQB2E08-00 METRIC SIZE BRASS ONE-TOUCH FITTING

    • smc:KQB2E08-00
    • rubix:118A1481
    • manufacturer :KQB2E08-00
    • ean:3618036037449
    • In stock: Next day delivery
    • Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
    • Connection 1:8 mm
    £ 6.67 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153321 PUSH-IN FITTING QSM-M7-6-I

    • festo:QSM-M7-6-I
    • rubix:116A5438
    • manufacturer :153321
    • ean:4052568033842
    • In stock: Next day delivery
    • Material:nickel-plated brass
    • Connection 1:m7
    £ 1.51 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153051 PUSH-IN L-FITTING QSL-1/4-10

    • festo:QSL-1/4-10
    • rubix:80189063
    • manufacturer :153051
    • ean:4052568031473
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:r 1/4
    £ 3.16 excl. VAT
    / Each
    brand logobrand logo

    FESTO 164981 PUSH-IN L-FITTING QSL-1/4-12

    • festo:QSL-1/4-12
    • rubix:80178137
    • manufacturer :164981
    • ean:4052568012977
    • In stock: Next day delivery
    • Material:pbt
    • Connection 1:r 1/4
    £ 3.41 excl. VAT
    / Each
    brand logobrand logo

    SMC KQB2T06-00 METRIC SIZE BRASS ONE-TOUCH FITTING

    • smc:KQB2T06-00
    • rubix:118A1477
    • manufacturer :KQB2T06-00
    • ean:3618036033687
    • In stock: Next day delivery
    • Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
    • Connection 1:6 mm
    £ 6.78 excl. VAT
    / Each
    brand logobrand logo

    MECALINE STAINLESS STEEL REDUCER R1/4-G1/2

    • mecaline:842990
    • rubix:214A5453
    • ean:3660338062810
    • In stock: Next day delivery
    • Material:acier inoxydable
    • Connection 1:r 1/4
    • Max. service pressure:140 bar
    £ 16.32 excl. VAT
    / Each
    brand logobrand logo

    PARKER PNEUMATIC COUPLING 9792D-12

    • parker:9792D-12
    • rubix:154A5521
    • manufacturer :9792D-12
    • In stock: Next day delivery
    • Material:aluminium
    • Connection 1:r 3/8 male (bspt)
    £ 42.26 excl. VAT
    / Each
    brand logobrand logo

    FESTO 153306 PUSH-IN FITTING QSM-M5-6

    • festo:QSM-M5-6
    • rubix:80079739
    • manufacturer :153306
    • ean:4052568033712
    • In stock: Next day delivery
    • Material:anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp)
    • Connection 1:m5
    £ 1.63 excl. VAT
    / Each
    24 items of 5539