parker:8952DL-12
rubix:154A5983
manufacturer :8952DL-12

- Connection 1: g 1/4
- Material: aluminium
mecaline:880694
rubix:216A3151
ean:3660338340420

- Connection 1: 1/4
- Material: anti-corrosion carbonitrided steel
mecaline:880691
rubix:216A3147
ean:3660338340390

- Connection 1: 1/4
- Material: anti-corrosion carbonitrided steel
mecaline:880697
rubix:216A3155
ean:3660338340451

- Connection 1: 8
- Material: anti-corrosion carbonitrided steel
festo:NPHS-S6-M-G14
rubix:231A4609
manufacturer :8059258
ean:4052568290054

- Connection 1: g 1/4 in
- Material: galvanised steel
mecaline:880680
rubix:216A3158
ean:3660338340291

- Connection 1: 1/4
- Material: glass-fiber reinforced polymer
festo:FK-M20X1,5
rubix:117A8156
manufacturer :6143
ean:4052568001070

- Connection 1: m20
- Material: galvanized steel / case-hardened steel
mecaline:880689
rubix:216A3161
ean:3660338340383

- Connection 1: 13
- Material: reinforced polymer body
mecaline:880683
rubix:216A3165
ean:3660338340321

- Connection 1: 1/4
- Material: corps en polymère renforcé
mecaline:853517
rubix:216A3127
ean:3660338096051

- Connection 1: 1/4
- Material: glass-fiber reinforced polymer
smc:KK3P-04H
rubix:123A3726
manufacturer :00003445
ean:3618036076714

- Connection 1: rc 1/2 in
- Material: c3604 / pbt / shock absorbent pbt / cold rolled carbon steel sheet / 304 stainless steel / fkm / nbr / weather resistant nbr
festo:FK-M16X1,5
rubix:116A5972
manufacturer :6142
ean:4052568001063

- Connection 1: m16
- Material: galvanised steel
festo:FK-M12X1,25
rubix:117A8155
manufacturer :6141
ean:4052568001056

- Connection 1: m12
- Material: galvanized steel
festo:KD4-1/4-A-R
rubix:123A3107
manufacturer :531694
ean:4052568047962

- Connection 1: g 1/4
- Material: nickel-plated brass (housing);polypropylene (releasing sleeve)
smc:KKA3S-01F
rubix:123A1746
manufacturer :00060029
ean:3618036075472

- Connection 1: r 1/8 in
- Material: stainless steel
parker:3175 04 17
rubix:116A3836
manufacturer :3175 04 17
ean:0820099246055

- Connection 1: r3/8
- Material: nickel-plated brass
parker:3175 14 21
rubix:124A1821
manufacturer :3175 14 21
ean:0820099247670

- Connection 1: r1/2
- Material: nickel-plated brass
parker:3175 14 17
rubix:124A1822
manufacturer :3175 14 17
ean:0820099247595

- Connection 1: r3/8
- Material: nickel-plated brass
parker:3175 16 21
rubix:123A6049
manufacturer :3175 16 21
ean:0820099999081

- Connection 1: r1/2
- Material: nickel-plated brass
festo:KD4-1/4-I
rubix:132A2297
manufacturer :531636
ean:4052568047603

- Connection 1: g1/4
- Material: pu-9
festo:KD3-1/8-A-R
rubix:122A7972
manufacturer :531659
ean:4052568047771

- Connection 1: g 1/8
- Material: nickel-plated brass (housing, releasing sleeve)
festo:NPHS-D6-P-G12
rubix:263A6054
manufacturer :8059269
ean:4052568290153

- Connection 1: g 1/2 in
- Material: nickel-plated brass
festo:KS2-M5-A
rubix:123A3116
manufacturer :531658
ean:4052568047764

- Connection 1: m5
- Material: nickel-plated brass
festo:KS3-1/4-A
rubix:122A7647
manufacturer :531666
ean:4052568047818

- Connection 1: g 1/4
- Material: nickel-plated brass (housing)